19-3/4 in. Deep Cutting Bandsaw with Case
19-3/4 in. Deep Cutting Bandsaw with Case
Product Details
Product Details
- 120V; 10.5A
- Delivers the most power for all applications
- 0 420 sfpm means up to 40% faster cuts
- 4 7/8" cutting capacity for various materials
- Updated main handle design is optimized for balance and control
- Variable speed dial and trigger adjusts the speed for different materials
Specifications
- AMP:
- 10.5
- Bare Tool or Kit:
- Tool Kit
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Length:
- 19-3/4 in
- Power Source:
- Electric
- Saw Type:
- Band
- UL Listed:
- No
- Volts:
- 120V