This product requires certification to purchase.

2-9/16 in. SDS-Plus Masonry Core Bit for SDS Max Rotary Hammers

You last purchased this on
 
Milwaukee®

2-9/16 in. SDS-Plus Masonry Core Bit for SDS Max Rotary Hammers

  • Fast #
  • Part #M48205230
  • Item #7342491
  • Manufacturer Part #48-20-5230
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

2-9/16 in. SDS-Plus Masonry Core Bit for SDS Max Rotary Hammers

  • Fast #
  • Part #M48205230
  • Item #7342491
  • Manufacturer Part #48-20-5230
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1050
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spiral core body design to minimize friction and increases dust removal
  • Drilling depth of 2 in.
  • Adapter and centering bit sold separately (48-20-3582)
  • Designed for SDS-Plus rotary hammers
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
2-9/16 in
Bit Sizes:
2-9/16 in
Color Finish Name:
Silver
Diameter:
2-9/16 in
Drill Bit Type:
Masonry
Drilling Depth (in):
2 in
Height:
2-9/16 in
Length:
7-1/4 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
2-9/16 in
Shank Style:
SDS-Plus
Tool Type:
Core Bit
UL Listed:
No
Weight:
1.05 lb
Width:
2-9/16 in