This product requires certification to purchase.

21 qt Jobsite Cooler

You last purchased this on
 
Milwaukee®

21 qt Jobsite Cooler

  • Fast #
  • Part #M48228250
  • Item #7532768
  • Manufacturer Part #48-22-8250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

21 qt Jobsite Cooler

  • Fast #
  • Part #M48228250
  • Item #7532768
  • Manufacturer Part #48-22-8250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2X the insulation
  • Food grade leak proof liner
  • 1680D ballistic material weather resistant base
  • Holds ice for 24 hours
  • Tape measure clip with bottle opener
  • Heavy duty metal zippers
  • Padded shoulder strap
  • Tech pocket for storing tablets and electronic devices
  • Dry storage compartment
  • No sweat exterior
  • Requires Certification

Specifications

Capacity:
21.65 qt
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
13-77/100 in
Height:
14-24/25 in
Length:
13-77/100 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Cooler
Width:
11-1/10 in