This product requires certification to purchase.

24-1/2 in. Contractor Bag for Combination

You last purchased this on
 
Milwaukee®

24-1/2 in. Contractor Bag for Combination

Brand image
You last purchased this on
 
Milwaukee®

24-1/2 in. Contractor Bag for Combination

  • Fast #
  • Part #M48553530
  • Item #1678553
  • Manufacturer Part #48-55-3530
5 out of 5 Customer Rating
Contractor Bag for Combination

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tough, water resistant 600 denier material
  • Durable zipper closure
  • Shoulder strap or dual handle straps for easy carrying
  • Ideal for tool and accessory storage
  • Requires Certification

Specifications

Height:
14 in
Length:
26-1/2 in
Material:
Plastic
Material Type:
600 Denier
Size:
26-1/2 in x 13 in x 14 in
Tool Storage Type:
Tool Bag
UL Listed:
No
Weight:
5.2 lb
Width:
13 in



Customers Also Bought
1–6 of 18 items
Part #M48111861
Item #10089036
3.2 out of 5 Customer Rating
Requires Certification
Part #M278220
Item #7286012
5 out of 5 Customer Rating
Requires Certification
Part #M271822HD
Item #7808263
4.1 out of 5 Customer Rating
Requires Certification
Part #M263020
Item #3660216
3.1 out of 5 Customer Rating
Requires Certification
Part #M49162696
Item #5052882
3.7 out of 5 Customer Rating
Requires Certification
Part #M48591807
Item #5061083
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48228316
Item #10158706
4.3 out of 5 Customer Rating
Requires Certification
Part #M48228322
Item #7653499
5 out of 5 Customer Rating
Requires Certification
Part #M48228302
Item #7785027
3.3 out of 5 Customer Rating
Requires Certification
Part #M48553500
Item #1442030
5 out of 5 Customer Rating
Requires Certification
Part #M48228201
Item #7374279
3.6 out of 5 Customer Rating
Requires Certification
Part #M48222577
Item #7740384
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing