24 TPI Compound Band Saw Blade
24 TPI Compound Band Saw Blade
Package Quantity Info:
Each: 1 Case: 42 Pallet: 504-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel extends blade life
- For cutting common materials up to 5/32 in. thick and very hard materials 5/32 in. to 3/16 in. thick
- Package of 3 blades
Specifications
- Application:
- Cutting
- Blade Length (in):
- 35-3/8 in
- Blade Material:
- High Speed Steel
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Name:
- Silver
- Depth:
- 7-1/10 in
- Height:
- 17/20 in
- Length:
- 7-1/10 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 3
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 24
- Tool Type:
- Band Saw Blade
- Weight:
- 0.485 lb
- Width:
- 15-1/4 in