This product requires certification to purchase.

24 x 38 in. Plastic Tool Box

You last purchased this on
 
Milwaukee®

24 x 38 in. Plastic Tool Box

  • Fast #
  • Part #M48228428
  • Item #9558661
  • Manufacturer Part #48-22-8428
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

24 x 38 in. Plastic Tool Box

  • Fast #
  • Part #M48228428
  • Item #9558661
  • Manufacturer Part #48-22-8428
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Red, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual stack top
  • 250 lbs Weight Capacity
  • 9" All-Terrain Wheels
  • Industrial grade extension handle
  • IP65 Rated Protection
  • Metal reinforced locking points
  • Interior organizer tray
  • Metal Lid Kick Stand
  • Heavy duty latches
  • Reinforced hinges
  • Requires Certification

Specifications

Capacity:
250 lb
Color Finish Name:
Red, Black
Depth:
24 in
Height:
15-4/5 in
Length:
24 in
Material:
Plastic
Number of Compartments:
1
Number of Tools Included:
1
Tool Storage Type:
Tool Box
Tool Type:
Tool Storage
Weight:
32 lb
Width:
38 in