This product requires certification to purchase.

25 ft. Tape Measure

This product has been replaced by

25FT BLD MAG TAPE MEASURE
Milwaukee® 25FT BLD MAG TAPE MEASURE
Manufacturer Part #48-22-1225M
You last purchased this on
 
Milwaukee®

25 ft. Tape Measure

  • Fast #
  • Part #M48220225M
  • Item #8192896
  • Manufacturer Part #48-22-0225M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

25FT BLD MAG TAPE MEASURE
Milwaukee® 25FT BLD MAG TAPE MEASURE
Manufacturer Part #48-22-1225M
Milwaukee®

25 ft. Tape Measure

  • Fast #
  • Part #M48220225M
  • Item #8192896
  • Manufacturer Part #48-22-0225M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Up to 14 ft. of standout
  • Longest, straightest standout
  • Magnetic hook holds to EMT and steel studs
  • Anti-tear coating reinforces the first 6 in. of the tape blade
  • Nylon bond blade protection reduces tape tear
  • Impact-resistant 5-point reinforced frame
  • Finger stop delivers tape retraction control
  • 2-sided printing for easy reading
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Lithium-ion
Case Material:
ABS Plastic
Coating:
Anti-tear, Nylon
Color Finish Name:
Black, Red
GSA Approved:
No
Height:
3-1/10 in
Length:
25 ft
Material:
Steel
Number of Tools Included:
1
Tool Type:
Tape Measure
Weight:
1.22 lb
Width:
1-5/16 in