25 ft. x 5/16 in. Cable
25 ft. x 5/16 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 7 Pallet: 336-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid polymer core: best mix of strength and flexibility
- Carries power through end of cable
- Maneuvers the tightest bends
- Corrosion resistant core: will not rust to cable
- End of cable indicator: approximately 3 ft from back end of cable
- Optional removable inner drum: prevents cable bind up and contains mess
- Best for use on 1-1/4 in. to 2-1/2 in. drain lines
- Compatible with Milwaukee cable head attachments w/ rust guard™ plating
- Best for use on 1-1/4" - 2-1/2" drain lines
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Silver
- Diameter:
- 5/16 in
- Fits Pipe Size:
- 5/16 in
- Height:
- 1-19/20 in
- Length:
- 25 ft
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Drain Bulb Cable
- Size:
- 4.3 lb
- Tool Type:
- Drain Cleaner
- UL Listed:
- No
- UPC:
- 045242023875
- Weight:
- 4.10 lb
- Width:
- 31/100 in