This product requires certification to purchase.

25 ft. x 5/16 in. Cable

You last purchased this on
 
Milwaukee®

25 ft. x 5/16 in. Cable

  • Fast #
  • Part #M48532562
  • Item #7374336
  • Manufacturer Part #48-53-2562
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

25 ft. x 5/16 in. Cable

  • Fast #
  • Part #M48532562
  • Item #7374336
  • Manufacturer Part #48-53-2562
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 7
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid polymer core: best mix of strength and flexibility
  • Carries power through end of cable
  • Maneuvers the tightest bends
  • Corrosion resistant core: will not rust to cable
  • End of cable indicator: approximately 3 ft from back end of cable
  • Optional removable inner drum: prevents cable bind up and contains mess
  • Best for use on 1-1/4 in. to 2-1/2 in. drain lines
  • Compatible with Milwaukee cable head attachments w/ rust guard™ plating
  • Best for use on 1-1/4" - 2-1/2" drain lines
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Name:
Silver
Diameter:
5/16 in
Fits Pipe Size:
5/16 in
Height:
2-1/4 in
Length:
25 ft
Material:
Steel, Plastic
Material Type:
Polymer
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Drain Cleaner
Size:
4.29 lb
Tool Type:
Drain Bulb Cable
UL Listed:
No
Weight:
4.82 lb
Width:
10-17/20 in