27-1/2 in. 120V Demolition Hammer
This product has been replaced by
Manufacturer Part #5342-21
27-1/2 in. 120V Demolition Hammer
Product Details
Product Details
- Comfortable inline design: Three side handle positions plus D-handle offer greater user comfort
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- Lock-on trigger: Enhances safety and peace of mind
- Heavy duty robust construction: Digs and hammers under the most demanding jobsite conditions
- Variable-speed dial: Maximizes user control
- Service reminder light: Indicates when service will be needed
Specifications
- AMP:
- 14
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 2 in
- CSA Certified:
- Yes
- Chuck Type:
- Keyless
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 7-2/25 in
- ETL Listed:
- Yes
- Handle Type:
- D-handle
- Height:
- 27-1/2 in
- Length:
- 27-1/2 in
- Material:
- Metal, Plastic, Rubber
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Power Source:
- Electric
- RPM:
- 250
- Shank Style:
- SDS-Max®
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 238.8 in-lbs
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 27.75 lb
- Width:
- 13-29/50 in