This product requires certification to purchase.

3/8 in. Arbor 1 Piece

You last purchased this on
 
Milwaukee®

3/8 in. Arbor 1 Piece

  • Fast #
  • Part #M49567250
  • Item #4101068
  • Manufacturer Part #49-56-7250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

3/8 in. Arbor 1 Piece

  • Fast #
  • Part #M49567250
  • Item #4101068
  • Manufacturer Part #49-56-7250
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Tool-free operation
  • Universal, quick change with all brands of hole saws
  • No adapters required
  • Durable hardened steel construction
  • Fits all hole saws 1-1/4 in and larger
  • Fits all drill chucks 3/8 in and larger
  • Requires Certification

Recommended Accessories


Specifications

Application:
Drilling
Blade Material:
Steel
Chuck Size:
3/8 in
Color Finish Name:
Black
Depth:
1-1/2 in
Drilling Depth (in):
6 in
Height:
5 in
Length:
8 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
3/8 in
Shank Style:
Hex
Size:
5/8-18
Tool Type:
Arbor
Weight:
0.546 lb
Width:
1-1/2 in