3/8 x 3/8 in. Arbor 1 Piece
3/8 x 3/8 in. Arbor 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/8 in. hex shank for greater gripping capability in the chuck
- High-speed steel construction provides strength and durability
- Fits all hole saws up to 1-3/16 in
- Fits all drill chucks 3/8 in. and larger
Documents
Specifications
- Application:
- Cutting
- Color Finish Name:
- Black
- Depth:
- 1-1/2 in
- Drilling Depth (in):
- 6 in
- Height:
- 5 in
- Length:
- 5-7/10 in
- Material:
- Hardened Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 3/8 in
- Shank Style:
- Quick Change
- Tool Type:
- Arbor
- Weight:
- 0.14 lb
- Width:
- 1-1/2 in