3-1/2 in. 18-Volt 21-Degree Lithium-Ion Brushless Cordless Framing Nailer (Tool-Only)
3-1/2 in. 18-Volt 21-Degree Lithium-Ion Brushless Cordless Framing Nailer (Tool-Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Power to sink nails in engineered lumber
- Fires 3 nails per second
- No gas cartridge required
- Zero ramp-up time
- Tool free drive depth adjustment
- Sequential and contact actuation firing modes
- Dry fire lockout
- Rafter hook included
- Belt hook included
- On board hex key storage
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Height:
- 15-1/5 in
- Length:
- 14-1/10 in
- Weight:
- 9.4 lb
- Width:
- 4-7/10 in