This product requires certification to purchase.

3 ft. Plastic Locking Tool Lanyard

You last purchased this on
 
Milwaukee®

3 ft. Plastic Locking Tool Lanyard

  • Fast #
  • Part #M48228815
  • Item #7654173
  • Manufacturer Part #48-22-8815
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

3 ft. Plastic Locking Tool Lanyard

  • Fast #
  • Part #M48228815
  • Item #7654173
  • Manufacturer Part #48-22-8815
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to reduce risks of dropped tools
  • Shock absorbing design gradually slows tool
  • Easy to use
  • Best shock absorption
  • Locking carabiner
  • Integrated swivel
  • Color coded by weight rating
  • Serial numbers for inventory management
  • Third-party tested at 2:1 safety factor
  • For use with tools up to 15 pounds
  • Requires Certification

Documents


Specifications

Application:
Connectors
Cable Length (ft):
3 ft
Color Finish Name:
Black
Depth:
7/10 in
Height:
2-1/10 in
Length:
7/10 in
Material:
Nylon
Material Type:
Nylon
Product Type:
Locking Tool Lanyard
Size:
15 lb
Weight:
36.3 lb
Width:
36-3/10 in
Work Load Limit:
15 lb