This product requires certification to purchase.

3 in. Cordless 18V Random Orbit Sander

You last purchased this on
 
Milwaukee®

3 in. Cordless 18V Random Orbit Sander

  • Fast #
  • Part #M264820
  • Item #7606005
  • Manufacturer Part #2648-20
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

3 in. Cordless 18V Random Orbit Sander

  • Fast #
  • Part #M264820
  • Item #7606005
  • Manufacturer Part #2648-20
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 12,000 OPM max
  • More material removed per charge
  • Variable speed control
  • 5 in. sanding pad
  • 7,000-12,000 OPM variable speed
  • 3/32 in. orbit diameter
  • Universal hose adapter included
  • Quick change hook-and-loop sanding pad
  • Dust canister with filter
  • Part of the M18 system of 15+ tools
  • Requires Certification

Specifications

CSA Certified:
Yes
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
3 in
Height:
5-37/50 in
Length:
10-1/2 in
Material:
Plastic
Number of Tools Included:
5
Power Source:
Battery
Tool Type:
Sander
UL Listed:
Yes
Volts:
18V
Weight:
2.7 lb
Width:
4-23/25 in