3 in. Selfeed Wood Boring Bit
3 in. Selfeed Wood Boring Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 540-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
- Clean holes: two inside cutter blades shave the hole radius for clean, smooth holes without pressure
- Long-lasting performance: bits are resharpenable
- Feed screws and arbor are replaceable
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 3 in
- Color Finish Name:
- Silver
- Drilling Depth (in):
- 6 in
- Height:
- 6-1/2 in
- Length:
- 3-22/25 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 11/25 in
- Shank Style:
- Straight
- Tool Type:
- Self Feed Bit
- Weight:
- 2.03 lb
- Width:
- 3-22/25 in