3-Point Laser
3-Point Laser
Package Quantity Info:
Each: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Accuracy: +/- 1/8" @ 33 ft
- High Intensity Green
- Integrated Adjustable Clearance
- 150 ft. Working Range
- 1/4-20 Thread Mount
- Locking Pendulum
- Self Leveling: +/- 4° Tilt
- IP54 Rating
- 1m Impact Resistance
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 4V
- Battery Type:
- Lithium-ion
- Case Material:
- Plastic
- Color Finish Name:
- Red, Black
- Height:
- 5 in
- Length:
- 6 in
- Material:
- Steel, Glass Filled Nylon, Rubber
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- 3-Point Laser
- Volts:
- 4V
- Weight:
- 2.8 lb
- Width:
- 2-4/5 in