3 x 4-3/4 in. Carbide Tipped Core Drill Bit in Silver (1-Piece)
3 x 4-3/4 in. Carbide Tipped Core Drill Bit in Silver (1-Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 864-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Asymmetrical and alternating teeth for faster material pulverization
- Thick-wall core body for durability even in large hammers
- Optional: centering tip to reduce bit walking and create exact spot drilling
- Designed for SDS max rotary hammers and ideal for brick, block, and concrete applications
Specifications
- Bit Diameter(s) (In):
- 2-5/8 in
- Bit Length:
- 11-3/8
- Color Finish Name:
- Silver
- Height:
- 14-3/4 in
- Length:
- 2-63/100 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 45/64 in
- Shank Style:
- SDS-Max®
- Tool Type:
- Bit
- Weight:
- 2.48 lb
- Width:
- 2-63/100 in