310 Lumens 1.5V Battery Security & Flood Light
310 Lumens 1.5V Battery Security & Flood Light
Frequently Purchased Together
Product Details
Product Details
- Intrinsically safe for classes I, II, III / division 1 groups A-G
- Features explicit class I, II, III / division 1 on-strap ID
- Delivers 310 lumens of Trueview™ high definition output
- Compact, lightweight design
- Includes rubber strap for hard hat use & nylon strap for bare head use
- Dual Lock™ adhesive for a strapless option to connect straight to a hard hat
- 5 output modes to manage brightness and runtime
- Up to 40 hours of run-time on low mode
- 100M beam distance in spot mode
- IP64 rated: Dustproof & water resistant
Specifications
- Battery Size:
- AAA
- Color Finish Name:
- Hi-Viz Yellow
- Height:
- 1-51/100 in
- Length:
- 1-79/100 in
- Light Bulb Type:
- LED
- Lumens:
- 310
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 40 h
- Power Source:
- Battery
- Volts:
- 1.5V
- Weight:
- 1 lb
- Width:
- 2-11/25 in