This product requires certification to purchase.

32-7/8 in. Band Saw Blade (Pack of 3)

You last purchased this on
 
Milwaukee®

32-7/8 in. Band Saw Blade (Pack of 3)

  • Fast #
  • Part #M48390579
  • Item #9346489
  • Manufacturer Part #48-39-0579
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

32-7/8 in. Band Saw Blade (Pack of 3)

  • Fast #
  • Part #M48390579
  • Item #9346489
  • Manufacturer Part #48-39-0579
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High Speed Steel Teeth For Maximum Durability
  • Alloy Backing Steel for Extended Blade Life
  • Precision Formed Teeth for Fast, Clean Cuts
  • Requires Certification

Specifications

Application:
Copper, Iron
Blade Length (in):
32-7/8 in
Blade Material:
High Speed Steel
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Color Finish Name:
Silver
Length:
7 in
Material:
Bi-metal
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
18
Thickness:
0.02 in
Tool Type:
Band Saw Blade
Weight:
0.105 lb
Width:
15 in