Aluminum LED Flashlight
325L Aluminum LED Flashlight
Frequently Purchased Together
Product Details
Product Details
- 325 lm of TRUEVIEW™ high definition output
- IP67: Waterproof and dust proof
- Spot-flood sliding beam focus
- Two light output modes: high mode: 325 lm to 5 hours; low mode: 25 lm to 18 hours
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Collection:
- 325L
- Dimmable:
- No
- Height:
- 13/20 in
- Length:
- 5-39/100 in
- Light Bulb Type:
- LED
- Lumens:
- 325
- Material:
- Aluminum
- Number Of Hours:
- 5 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.14 lb
- Width:
- 13/20 in