33 in. Redlithium™ Chainsaw Tool Only
33 in. Redlithium™ Chainsaw Tool Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pitch 3/8 in
- Motor type brushless
- Redlithium™ high output hd12.0 Battery pack: provides 50% more power and runs 50% cooler versus standard redlithium™ hd packs. Superior pack construction provides the industry's best protection against jobsite conditions
- Variable speed trigger for full control
- Automatic oiler for proper chain lubrication and increased productivity
- Compatible with all m18™ batteries
- Dual-stud for improved bar and chain retention
- Onboard storage for scrench
- Redlink Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire m18™ system
- 16 in Oregon bar and chain
Specifications
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Color Finish Name:
- Red, Black
- Height:
- 10 in
- Length:
- 16 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 6600
- Tool Type:
- Saw
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 13.9 lb
- Width:
- 10-3/5 in