35-3/8 x 1/2 in. Compact Extreme Thick Metal Band Saw Blade (3 Pack)
35-3/8 x 1/2 in. Compact Extreme Thick Metal Band Saw Blade (3 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1008-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts more materials
- Aggressive tooth design for 2X faster cuts in thick metals
- 25% more cuts per charge
- Variable TPI, cuts more materials
Specifications
- Application:
- Cutting
- Blade Length (in):
- 35-3/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Name:
- Silver
- Height:
- 1/2 in
- Length:
- 11-13/50 in
- Material:
- Bi-metal
- Number of Tools Included:
- 3
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 8/10
- Tool Type:
- Saw Blade
- Weight:
- 0.113 lb
- Width:
- 11-13/50 in