This product requires certification to purchase.

35 ft. Tape Measure

You last purchased this on
 
Milwaukee®

35 ft. Tape Measure

  • Fast #
  • Part #M48220335
  • Item #8206765
  • Manufacturer Part #48-22-0335
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

35 ft. Tape Measure

  • Fast #
  • Part #M48220335
  • Item #8206765
  • Manufacturer Part #48-22-0335
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Up to 15' of reach
  • Magnet holds to EMT & steel studs
  • Anti-tear coating reinforces the first 6 in. of the tape blade
  • Nylon bond blade protection reduces tape tear
  • Impact-resistant 5-point reinforced frame
  • Finger stop delivers tape retraction control
  • 2-Sided printing for easy reading
  • Architectural scale
  • Wire form belt clip reduces pocket tearing
  • Lanyard-ready for quick and easy tethering
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Lithium-ion
Case Material:
ABS Plastic
Coating:
Anti-tear, Nylon
Color Finish Name:
Black, Red, Yellow
GSA Approved:
No
Height:
3-13/25 in
Length:
35 ft
Material:
Steel
Number of Tools Included:
1
Tool Type:
Tape Measure
Weight:
1.3 lb
Width:
1 in