This product requires certification to purchase.

35 ft. x 3/8 in. Cable

You last purchased this on
 
Milwaukee®

35 ft. x 3/8 in. Cable

  • Fast #
  • Part #M48532675
  • Item #7374329
  • Manufacturer Part #48-53-2675
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

35 ft. x 3/8 in. Cable

  • Fast #
  • Part #M48532675
  • Item #7374329
  • Manufacturer Part #48-53-2675
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rust guard™ plating provides 20X more rust resistance
  • Up to 3X longer life*: maintains shape, limits kinks
  • Flexibility to maneuver, strength to clear
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Unique heat treating delivers higher strength steel
  • Controlled torque limits breaking and kinks
  • Best for use on 1-1/4 in. to 2-1/2 in. drain lines
  • Compatible with Milwaukee cable head attachments w/ rust guard™ plating
  • Smallest diameter connecting points: maintains flexibility
  • Best for use on 3/4" - 2" drain lines
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Name:
Silver
Diameter:
3/8 in
Fits Pipe Size:
3/8 in
Height:
1-9/10 in
Length:
35 ft
Material:
Steel, Plastic
Material Type:
Polymer
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Drain Cleaner
Size:
7.9 lb
Tool Type:
Drain Cleaner
UL Listed:
No
Weight:
8.145 lb
Width:
12 in