3A 0.4 lb. 12V Compact Battery Pack
3A 0.4 lb. 12V Compact Battery Pack
Frequently Purchased Together
Product Details
Product Details
- Redlink™Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- All-Weather Performance: Delivers fade-free power in extreme jobsite conditions
- Best-in-Class Construction: Offers long-lasting performance and durability
- Versatility: Powers 70+ Milwaukee M12™ cordless solutions
Specifications
- AMP:
- 3
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Color Finish Name:
- Silver
- Depth:
- 5-4/5 in
- GSA Approved:
- No
- Height:
- 3-2/5 in
- Length:
- 1-9/10 in
- Material:
- Plastic, Metal, Rubber
- Tool Type:
- Batteries
- Volts:
- 12V
- Weight:
- 0.4 lb
- Width:
- 1-1/5 in