4 6TPI U-SHANK MULTI-MATERIAL BI-METAL JIG SAW BLADE 5 PK
4 6TPI U-SHANK MULTI-MATERIAL BI-METAL JIG SAW BLADE 5 PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
- Versatile: features a universal tang
- Super tough bi-metal composition
Specifications
- Application:
- Cutting
- Blade Length (in):
- 4 in
- Color Finish Name:
- Silver
- Height:
- 3/20 in
- Length:
- 1-3/4 in
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 6
- Tool Type:
- Jig Saw Blade
- UPC:
- 045242138357
- Weight:
- 0.07 lb
- Width:
- 6-9/20 in