4 in. Blade
4 in. Blade
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Burr-free cuts: razor sharp pierce-point provides clean cuts on a wide range of materials
- Versatility: cuts PVC, CPVC, ABS, BlazeMaster®, PEX tubing, non-metallic conduit, and rubber hose
- Durability: 3mm reinforced stainless steel construction resists rust and extends blade life
- 2 in. schedule 80 PVC
- Stainless steel
Documents
Specifications
- Application:
- CPVC, PEX, PVC
- Brand Model Compatibility:
- 2470-059, 2470-20, 2470-21 and 48-11-2440
- Color Finish Name:
- Grey
- Cutting Capacity:
- 2 in
- Length:
- 4 in
- Material:
- Stainless Steel
- Portable:
- No
- Product Type:
- Blade
- UL Listed:
- No
- Weight:
- 0.29 lb
- Width:
- 2-1/2 in