400A Clamp Meter
400A Clamp Meter
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Measures up to 400 A AC, large 1.0 in. jaw opening
- Thin jaw profile for easier wire measurement in panels or in bundles
- Wide voltage range to 600 AC/DC volts
- True-RMS for accurate measurement in all applications
- Built-in LED work light
- Cat III 6 V for increased safety
- Black on white display with backlight for easier reading
- Rugged over-molding increases durability and user grip
Documents
Specifications
- AMP:
- 400
- Application:
- Cutting
- Color Finish Name:
- Black, Red
- Height:
- 5-9/10 in
- Length:
- 10-1/2 in
- Material:
- Plastic
- Power Source:
- Battery
- Volts:
- 600V
- Weight:
- 1.5 lb
- Width:
- 1-1/2 in