44-7/8 in. Deep Cut Portable Bandsaw Blade 3 Pack
44-7/8 in. Deep Cut Portable Bandsaw Blade 3 Pack
Frequently Purchased Together
Product Details
Product Details
- High speed steel teeth for maximum durability
- Alloy backing steel for extended blade life
- Precision formed teeth for fast, clean cuts
- Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe
- Package of 3 blades
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Name:
- Silver
- Depth:
- 19-1/2 in
- Height:
- 17/20 in
- Length:
- 19-1/2 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 3
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 14
- Tool Type:
- Band Saw Blade
- Weight:
- 0.615 lb
- Width:
- 7-1/20 in