44-7/8 in. Standard Deep Cut Portable Band Saw Blade 3 Pack
44-7/8 in. Standard Deep Cut Portable Band Saw Blade 3 Pack
Frequently Purchased Together
Product Details
Product Details
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick
- Package of 3 blades
Specifications
- Application:
- Cutting
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Name:
- Silver
- Depth:
- 7 in
- Height:
- 9/10 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 3
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 10
- Tool Type:
- Band Saw Blade
- Weight:
- 0.605 lb
- Width:
- 19-1/2 in