44-7/8 in. Standard Deep Cut Portable Band Saw Blade
44-7/8 in. Standard Deep Cut Portable Band Saw Blade
Frequently Purchased Together
Product Details
Product Details
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel extends blade life
- Versatility: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick
Documents
Specifications
- Application:
- Angle Iron, Copper Tube, Metal, Strut, Threaded Rod
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Name:
- Silver
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Teeth Per Inch:
- 18
- Weight:
- 0.36 lb