45/64 in. SDS-Max® Core (1-Piece)
45/64 in. SDS-Max® Core (1-Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Asymmetrical and alternating teeth for faster material pulverization
- Thick-wall core body for durability even in large hammers
- Centering tip to reduce bit walking and create exact spot drilling
- Remove centering bit with drift key 48-20-5497 (not included)
- Drilling depth 3 in
- Includes (1) 48-2-5434 Milwaukee 4 in. x 22 in. 1-piece SDS-Max core bit
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 4 in
- Bit Length:
- 22
- Bit Sizes:
- 4 in
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 3 in
- Height:
- 25-19/50 in
- Length:
- 22 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Piece of 1
- Shank Size:
- 45/64 in
- Shank Style:
- SDS-Max®
- Tool Type:
- Core Bit
- Weight:
- 5.05 lb