This product requires certification to purchase.

5/32, 3/16, 1/4, 5/16, 3/8 in. Hex Hammer Drill Bit Set (5-Piece)

You last purchased this on
 
Milwaukee®

5/32, 3/16, 1/4, 5/16, 3/8 in. Hex Hammer Drill Bit Set (5-Piece)

  • Fast #
  • Part #M48209051
  • Item #9051631
  • Manufacturer Part #48-20-9051
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

5/32, 3/16, 1/4, 5/16, 3/8 in. Hex Hammer Drill Bit Set (5-Piece)

  • Fast #
  • Part #M48209051
  • Item #9051631
  • Manufacturer Part #48-20-9051
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 54 Pallet: 5400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast drilling
  • Faster drilling: reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
  • Convenience: delivers superior quality in a select range of bits
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Color Finish Name:
Red
Depth:
4-7/10 in
Drill Bit Type:
Masonry
Height:
3-9/10 in
Length:
4-7/10 in
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Hex
Weight:
0.4 lb
Width:
61/100 in