This product requires certification to purchase.

5/32 x 5/32 x 5/32 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
Milwaukee®

5/32 x 5/32 x 5/32 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207401
  • Item #2028835
  • Manufacturer Part #48-20-7401
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

5/32 x 5/32 x 5/32 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207401
  • Item #2028835
  • Manufacturer Part #48-20-7401
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 150 Pallet: 16500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/32 in
Bit Sizes:
5/32 in
Color Finish Name:
Silver
Depth:
5/32 in
Drill Bit Type:
Masonry
Height:
6 in
Length:
5/32 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
5/32 in
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
Weight:
0.08 lb
Width:
5/32 in