5/8 in. x 100 ft. Drain Snake
5/8 in. x 100 ft. Drain Snake
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Industrial steel spring
- Interlocking cable connectors with Pin key release
- Steel connectors
- Stainless steel release Pin and spring
- All purpose wind
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
- 2 year cable warranty
Documents
Specifications
- Brand Model Compatibility:
- MX Fuel™ MXF500, MXF501
- Cable Length (ft):
- 100 ft
- Diameter:
- 5/8 in
- End Connection 1:
- Coupler
- End Connection 2:
- Coupler
- End Connections:
- Coupler
- Height:
- 63/100 in
- Length:
- 100 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Size:
- 5/8 in x 100 ft
- Tool Type:
- Drum Cable
- UL Listed:
- No
- Weight:
- 78.8 lb
- Width:
- 63/100 in