5-1/4 x 6 in. Chain Vise Stand
5-1/4 x 6 in. Chain Vise Stand
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- STABLE LOK™ provides lifetime sturdiness
- Quickest, painless set-up?
- Adjustable Leg for Level Alignments?
- Two-step deployment eliminates setup hassles
- Folds flat for van/job box storage?
- STABLE LOK™ Adjusts Tension for Steady Deck Throughout Life?
- Multi-Material Vise, Secures Up to 6” Pipe?
- Balanced carry handle for briefcase-style transportation
- Adjust Pitch ±3° to Level Materials
- STABLE LOK™ enables stable deck for accurate cuts
Specifications
- Application:
- Pipe, Installation
- Color Finish Name:
- Black
- Height:
- 5-1/4 in
- Length:
- 24 in
- Material:
- Aluminum, Steel
- Number of Tools Included:
- 1
- Origin:
- Global
- Pipe Capacity:
- 6 in
- Tool Stand Type:
- Chain Vise Stand
- Tool Type:
- Chain Vises
- Weight:
- 50 lb
- Width:
- 15-3/4 in