This product requires certification to purchase.

5-3/8 in. 30 Ton Metal Circular Saw Blade

You last purchased this on
 
Milwaukee®

5-3/8 in. 30 Ton Metal Circular Saw Blade

  • Fast #
  • Part #M48404070
  • Item #4264149
  • Manufacturer Part #48-40-4070
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

5-3/8 in. 30 Ton Metal Circular Saw Blade

  • Fast #
  • Part #M48404070
  • Item #4264149
  • Manufacturer Part #48-40-4070
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 80 Pallet: 4480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Carbide blade for cutting metal
  • No lubricant required
  • Minimizes heat buildup
  • Burr-reducing design
  • Engineered with cobalt infused tungsten carbide to extend cutting life
  • Ideal for dry metal cutting
  • Designed to provide clean cutting and a burr-free finish
  • Cool - No extreme heat buildup preserves blade life and allows handling the work piece immediately
  • Laser cut vibration dampening slots to minimize heat, sound and noise
  • Cuts cooler for immediate handling and less down time
  • Requires Certification

Documents


Specifications

Application:
Metal, Stainless
Arbor Hole Size:
20 mm
Blade Length (in):
5-3/8 in
Blade Material:
Carbide
Blade Thickness (in):
0.1 in
Blade Type:
Circular Saw
Color Finish Name:
Silver
Cutting Capacity:
2 in
Diameter:
5-3/8 in
Material:
Carbide Tipped
Number of Tools Included:
1
Tool Type:
Circular Saw Blade
Weight:
0.39 lb