This product requires certification to purchase.

5 in. 18 - 22 ga Aviation Snip Straight Cut

You last purchased this on
 
Milwaukee®

5 in. 18 - 22 ga Aviation Snip Straight Cut

  • Fast #
  • Part #M48224532
  • Item #7374297
  • Manufacturer Part #48-22-4532
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

5 in. 18 - 22 ga Aviation Snip Straight Cut

  • Fast #
  • Part #M48224532
  • Item #7374297
  • Manufacturer Part #48-22-4532
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1344
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Forged serrated blades bolt lock
  • Chrome-plated
  • Flush pivot bolt
  • One handed metal lock
  • Ergonomic grips
  • Lanyard hole
  • Up to 22 ga stainless, 18 ga cold rolled steel
  • Up to 22-gauge stainless. 18 gauge cold-rolled steel
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
5 in
Blade Material:
Steel
Blade Width (in):
9/10 in
Color Finish Name:
Red
Cutting Capacity:
22 ga
Direction of Cut:
Straight
GSA Approved:
No
Handle Length (in):
5 in
Handle Material:
Plastic
Handle Type:
Straight
Height:
1-1/2 in
Length:
10 in
Material:
Plastic, Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Offset, Aviation Snip
Weight:
1 lb
Width:
3-7/10 in