This product requires certification to purchase.

50 ft. x 5/16 in. Cable

You last purchased this on
 
Milwaukee®

50 ft. x 5/16 in. Cable

Brand image
You last purchased this on
 
Milwaukee®

50 ft. x 5/16 in. Cable

  • Fast #
  • Part #M48532674
  • Item #7374327
  • Manufacturer Part #48-53-2674
4 out of 5 Customer Rating
5/16 in. Cable

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rust guard™ plating provides 20X more rust resistance
  • Up to 3X longer life*: maintains shape, limits kinks
  • Flexibility to maneuver, strength to clear
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Unique heat treating delivers higher strength steel
  • Controlled torque limits breaking and kinks
  • Best for use on 1-1/4 in. to 2-1/2 in. drain lines
  • Compatible with Milwaukee cable head attachments w/ rust guard™ plating
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Color Finish Name:
Silver
Diameter:
5/16 in
Fits Pipe Size:
5/16 in
Height:
1-19/20 in
Length:
50 ft
Material:
Steel, Plastic
Material Type:
Polymer
Number of Tools Included:
1
Product Type:
Drain Cleaner
Size:
8.8 lb
Tool Type:
Drain Cleaner
UL Listed:
No
Weight:
8.945 lb
Width:
12 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing