This product requires certification to purchase.

1-3/8 x 6 in. Flat Wood Boring Bit

You last purchased this on
 
Milwaukee®

1-3/8 x 6 in. Flat Wood Boring Bit

  • Fast #
  • Part #M48271371
  • Item #17113
  • Manufacturer Part #48-27-1371
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

1-3/8 x 6 in. Flat Wood Boring Bit

  • Fast #
  • Part #M48271371
  • Item #17113
  • Manufacturer Part #48-27-1371
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 150 Pallet: 11250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economical: drill point and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
  • Any angle, two lengths: add a 12 in. extension for deep-hole drilling
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
1-3/8 in
Color Finish Name:
Silver
Drill Bit Type:
Spade
Height:
31/100 in
Length:
2 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Flat Boring Bit
Weight:
0.16 lb
Width:
8-1/4 in