This product requires certification to purchase.

6-Piece Flat Wood Boring Set

You last purchased this on
 
Milwaukee®

6-Piece Flat Wood Boring Set

  • Fast #
  • Part #M49220071
  • Item #9149
  • Manufacturer Part #49-22-0071
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

6-Piece Flat Wood Boring Set

  • Fast #
  • Part #M49220071
  • Item #9149
  • Manufacturer Part #49-22-0071
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Pallet: 720
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Economical: drill points and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: most popular sizes for boring small holes in wood, plastic, plywood and Formica
  • Any angle, two lengths: add a 12 in. extension for deep-hole drilling
  • Requires Certification

Specifications

Application:
Cutting
Drill Bit Type:
Spade
Height:
8-1/4 in
Length:
1/4 in
Material:
High Carbon Steel
Tool Type:
Flat Boring Bit
Weight:
0.59 lb
Width:
6 in