6 x 4-3/10 in. Knife
6 x 4-3/10 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rounded handle for smoothing applications
- Lanyard hole
- Full tang for tough cuts
- Durable blade cover for storage
- Stays sharper longer
Specifications
- Application:
- Pipe Fitting
- Blade Length (in):
- 6 in
- Blade Material:
- Stainless Steel
- Color Finish Name:
- Silver
- Handle Type:
- Round
- Height:
- 1-1/2 in
- Length:
- 4/5 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Knife
- Weight:
- 0.3 lb
- Width:
- 4-3/10 in