600V Auto Voltage or Continuity Tester with Resistance
600V Auto Voltage or Continuity Tester with Resistance
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 648-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
Product Details
- Backlit LCD display for easy-to-read measurements
- LED worklight for low-lit areas
- Built-in test lead holders for quick storage
- Replaceable test leads for greater flexibility
- Belt clip eliminates holding the meter while you work
- Dual LED and audible indicators for fast and convenient test results
- Auto-ranging for simple use
- Rugged over-molding protects your meter in any environment
Specifications
- Application:
- Cutting
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black, Red
- Height:
- 1-29/50 in
- Length:
- 5-7/10 in
- Material:
- Plastic
- Meter Type:
- Voltage Tester
- Power Source:
- Battery
- Volts:
- 600V
- Weight:
- 0.575 lb
- Width:
- 2-7/20 in