7/10 in. Pipe Stand
7/10 in. Pipe Stand
Frequently Purchased Together
Product Details
Product Details
- Provides over 1.5ft2 additional storage
- Hook design enables easy installation & removal
- 50 lbs. weight capacity
- Folded edge prevents roll-off
- Slim storage profile
- Keeps additional tools & accessories within reach
- Nickle plated hooks for maximum durability
- Drain holes prevent pooling
- Designed for Milwaukee®® 6” Leveling Tripod Chain Vise
Documents
Specifications
- Application:
- Pipe, Installation
- Color Finish Name:
- Black
- Height:
- 7/10 in
- Length:
- 30 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Stand Type:
- Pipe Stand
- Tool Type:
- Shelf
- Weight:
- 7.8 lb
- Width:
- 20-1/4 in