7/16 x 1-1/4 in. Arbor (1 Piece)
7/16 x 1-1/4 in. Arbor (1 Piece)
Frequently Purchased Together
Product Details
Product Details
- Tool-free operation
- Universal, quick change with all brands of hole saws
- No adapters required
- Hollow shank for full pilot bit access
- Durable hardened steel construction
- Fits all hole saws 1-1/4 in and larger and fits all drill chucks 1/2 in and larger
Recommended Accessories
Specifications
- Application:
- Aluminum, Metal, Plastic, Wood and Drywall
- Blade Material:
- Steel
- Chuck Size:
- 1/2 in
- Color Finish Name:
- Black
- Depth:
- 1-1/5 in
- Diameter:
- 1-1/4 in
- Diameter - Outside:
- 7/16 in
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 6 in
- Height:
- 6-7/10 in
- Length:
- 4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Saw Type:
- Hole
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Size:
- 5/8-18
- Tool Type:
- Arbor
- Weight:
- 0.49 lb
- Width:
- 4-7/10 in