7/8 x 15 ALL PURPOSE OPEN WIN
7/8 x 15 ALL PURPOSE OPEN WIN
Frequently Purchased Together
Product Details
Product Details
- Industrial steel spring
- Interlocking cable connectors with pin key release
- Steel connectors
- Stainless steel release pin and spring
- All purpose wind
- Works with Milwaukee M18 Fuel™ sewer sectional machine (2871-22)
- 2 year cable warranty
Documents
Specifications
- Application:
- Cutting
- Brand Model Compatibility:
- M18 Fuel™ 2871-22
- Color Finish Name:
- Silver
- Diameter:
- 7/8 in
- Height:
- 22/25 in
- Length:
- 180 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Wind Sectional Cable
- Size:
- 7/8 in x 180 in
- UL Listed:
- No
- Weight:
- 7.80 lb
- Width:
- 7/8 in