7-1/4 in. Rafter Square
7-1/4 in. Rafter Square
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rare earth magnets
- Scribe notches from 1 in. to 6 in
- High visibility laser etched markings
- 1-1/8 th Heel
- Precision machined extruded aluminum
- Made in USA
- 1 in cutout props pipe
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Red
- GSA Approved:
- No
- Height:
- 7-1/4 in
- Length:
- 7-1/4 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 7-1/4 in x 1-1/8 in
- Tool Type:
- Rafter Square
- Weight:
- 1.125 lb
- Width:
- 1-1/8 in