This product requires certification to purchase.

8/10 TPI 30-1/2 x 1/2 in. Band Saw Blade (Pack of 3)

You last purchased this on
 
Milwaukee®

8/10 TPI 30-1/2 x 1/2 in. Band Saw Blade (Pack of 3)

Brand image
You last purchased this on
 
Milwaukee®

8/10 TPI 30-1/2 x 1/2 in. Band Saw Blade (Pack of 3)

  • Fast #
  • Part #M48390630
  • Item #9346572
  • Manufacturer Part #48-39-0630
3.3 out of 5 Customer Rating
30-1/2 x 1/2 in. Band Saw Blade (Pack of 3)

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3X Life in Stainless Steel and other extreme metals.
  • Requires Certification

Specifications

Application:
Saws
Blade Length (in):
30-9/16 in
Blade Material:
High Speed Steel
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Color Finish Name:
Silver
Length:
30-9/16 in
Material:
High Speed Steel
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
8/10
Thickness:
0.02 in
Tool Type:
Band Saw Blade
Weight:
0.321 lb
Width:
1/2 in



Customers Also Bought
1–6 of 18 items
Part #M48390520
Item #69050
5 out of 5 Customer Rating
Requires Certification
Part #L8011238EW1418PK
Item #7728000
3.1 out of 5 Customer Rating
Requires Certification
Part #M48390609
Item #7794098
5 out of 5 Customer Rating
Requires Certification
Part #M48390528
Item #3875750
5 out of 5 Customer Rating
Requires Certification
Part #M48390572
Item #4355948
5 out of 5 Customer Rating
Requires Certification
Part #M48390711
Item #7808269
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48390520
Item #69050
5 out of 5 Customer Rating
Requires Certification
Part #M48390528
Item #3875750
5 out of 5 Customer Rating
Requires Certification
Part #M48390711
Item #7808269
4.7 out of 5 Customer Rating
Requires Certification
Part #M48390609
Item #7794098
5 out of 5 Customer Rating
Requires Certification
Part #M48390601
Item #7794103
4.8 out of 5 Customer Rating
Requires Certification
Part #M48390501
Item #4202139
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing