8 in. Long Nose Pliers
8 in. Long Nose Pliers
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 2400-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Best Grip – Cross-hatched, laser hardened teeth
- Best leverage for tough cuts
- Smoothest Open and Close
- Durable, press-forged steel
- Reaming head for ½-inch to 1-inch conduit
- Fish tape puller
- Tether ready
- Available in comfort and dipped grip handles
- Lifetime Guarantee
- Made in USA with USA sourced materials
Documents
Specifications
- ASTM:
- No
- Color Finish Name:
- Red, Metallic
- GSA Approved:
- No
- Handle Length (in):
- 4 in
- Handle Material:
- Plastisol
- Jaw Capacity (in):
- 2.7 in
- Jaw Depth (in):
- 2.75 in
- Jaw Width (in):
- 0.5 in
- Length:
- 8-11/100 in
- Material:
- Plastisol
- Maximum Capacity:
- 2-7/10 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2-7/10 in
- Tool Type:
- Pliers
- Weight:
- 0.58 lb